PAK M6-1.0 X 28MM BODY BOLTS, 4PK

  • Mfr # AP12335

  • Zoro # G012308924


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Across Flats
8.0mm
Point Type
Dog Point
Washer Diameter
19 mm
Screw Size
M6-1.0
Head Style
Hex Sems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP12335
Zoro #
G012308924
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Diameter
19 mm
Screw Size
M6-1.0

Details

Across Flats
8.0mm
Point Type
Dog Point
Head Style
Hex Sems
Finish
Yellow Zinc Chromate

Description

Auveco products provide OE fit and function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.