Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK NISSAN PUSH-TYPE RETAINERS, 4PK

  • Mfr # AP19274

  • Zoro # G112306202


product price: $5.59
/pk 4, $1.40/ea
Sold in multiples of 2 for $11.18

Key Features

Color
Black
Hole Size
8 mm
Head Diameter
20 mm
Stem Length
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team