Zoro Homepage

PAK NISSAN & TOYOTA PUSH-TYPE RETAINERS, 4PK

  • Mfr # AP16784

  • Zoro # G812307592


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Hole Size
7mm
Head Diameter
18 mm
Color
Black
Stem Length
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team