Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK NYLON NUTS, #14 SCREW SIZE

  • Mfr # AP8435

  • Zoro # G312308495


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Head Size
0.625 in.
Overall Length
0.425 in.
Material
Nylon
Head Thickness
0.080 IN.
Width
0.395 IN.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP8435
Zoro #
G312308495
UPC #
-
Country of Origin
China

Dimensions

Head Size
0.625 in.
Overall Length
0.425 in.
Head Thickness
0.080 IN.
Width
0.395 IN.
Screw Size
1/4 in. (#14)

Details

Material
Nylon
Head Style
Square

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.