Shop AUVECO
See all product information
Create Account
PAK NYLON RIVET, 1/4 DIAMETER, 4PK
- Mfr # AP17101
- Zoro # G612308034
product price:Â
$
6.19
/pk of 4, $1.55/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Material
Nylon
Grip Range
5/16 in. - 15/32 in.
Hole Diameter
1/4 in
Color
Black
Used With
AUVECO 13756
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP17101
- Zoro #
- G612308034
- UPC #
- -
- Country of Origin
- China
- Material
- Nylon
- Grip Range
- 5/16 in. - 15/32 in.
- Color
- Black
- Used With
- AUVECO 13756
- Head Style
- Flush Beveled Dome
Dimensions
- Hole Diameter
- 1/4 in
- Rivet Length
- 1-1/4 IN.
- Flange Thickness
- 3/32 in
- Overall Length
- 2-9/32 in.
- Flange Diameter
- 21/32 in.
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.