Zoro Homepage

PAK NYLON RIVETS, 13/64 DIA 15/64-25/64GRIP

  • Mfr # AP13755

  • Zoro # G012308047


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Rivet Length
1 IN.
Color
Black
Overall Length
2 in.
Hole Diameter
13/64 in.
Grip Range
15/64 in. - 25/64 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP13755
Zoro #
G012308047
UPC #
-
Country of Origin
China

Dimensions

Rivet Length
1 IN.
Overall Length
2 in.
Hole Diameter
13/64 in.
Flange Diameter
15/32 in.
Flange Thickness
1/16 in

Details

Color
Black
Grip Range
15/64 in. - 25/64 in.
Used With
AUVECO 13756
Material
Nylon
Head Style
Flush Beveled Dome

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.