Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK NYLON RIVETS, 13/64 DIA 1/8-15/64 GRIP, 4PK

  • Mfr # AP13748

  • Zoro # G812308025


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Hole Diameter
13/64 in.
Flange Thickness
1/16 in
Used With
AUVECO 13756
Flange Diameter
15/32 in.
Overall Length
1-7/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP13748
Zoro #
G812308025
UPC #
-
Country of Origin
China

Dimensions

Hole Diameter
13/64 in.
Flange Thickness
1/16 in
Flange Diameter
15/32 in.
Overall Length
1-7/8 in.
Rivet Length
25/32 IN.

Details

Used With
AUVECO 13756
Material
Nylon
Grip Range
1/8 in. - 15/64 in.
Color
Black
Head Style
Flush Beveled Dome

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.