
PAK NYLON RIVETS, 1/4 DIA 5/32-13/32 GRIP
Mfr # AP13751
Zoro # G912307973
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Flange Thickness
3/32 in
Color
Black
Hole Diameter
1/4 in
Grip Range
5/32 in. - 13/32 in.
Overall Length
2-3/16 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP13751
Zoro #
G912307973
UPC #
-
Country of Origin
China
Dimensions
Flange Thickness
3/32 in
Hole Diameter
1/4 in
Overall Length
2-3/16 in.
Flange Diameter
1/2 in
Rivet Length
1-3/32 in
Details
Color
Black
Grip Range
5/32 in. - 13/32 in.
Used With
AUVECO 13756
Material
Nylon
Head Style
Flush Beveled Dome
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.