Zoro Homepage

PAK PEEL-TYPE RIVETS, 11/16 - 3/4 GRIP, 4PK

  • Mfr # AP12658

  • Zoro # G612307907


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Grip Range
11/16 in. - 3/4 in.
Flange Diameter
1/2 in
Material
Aluminum Rivet - Steel Mandrel
Rivet Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP12658
Zoro #
G612307907
UPC #
-
Country of Origin
United States

Dimensions

Flange Diameter
1/2 in
Rivet Diameter
1/4 in

Details

Grip Range
11/16 in. - 3/4 in.
Material
Aluminum Rivet - Steel Mandrel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.