Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK PEEL-TYPE RIVETS, 3/32 - 1/8 GRIP, 4PK

  • Mfr # AP12653

  • Zoro # G412308029


product price: $6.79
/pk 4, $1.70/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Black Aluminum Rivet - Steel Mandrel
Rivet Diameter
1/4 in
Grip Range
3/32 in
Flange Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP12653
Zoro #
G412308029
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Flange Diameter
1/2 in

Details

Material
Black Aluminum Rivet - Steel Mandrel
Grip Range
3/32 in

Description

Auveco products provide OE fit and function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.