PAK PHIL OVAL HD SEMS CNTRSK T.S., #8 X 3/4, CHRM, 4PK

  • Mfr # AP2751

  • Zoro # G212308465


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Screw Size
#8
Point Type
A/AB
Head Size
#6
Head Style
Phillips Oval Sems
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP2751
Zoro #
G212308465
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Head Size
#6

Details

Point Type
A/AB
Head Style
Phillips Oval Sems
Finish
Chrome
Washer
Countersunk
Screw Type
Tapping

Description

Auveco products match applicable IFI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.