Zoro Homepage

PAK PHIL OVAL HD T.S., #10 X 1, CHRM

  • Mfr # AP2730

  • Zoro # G312308426


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Screw Size
#10
Head Style
Phillips Oval
Point Type
A/AB
Screw Type
Tapping
Head Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP2730
Zoro #
G312308426
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Head Size
#8

Details

Head Style
Phillips Oval
Point Type
A/AB
Screw Type
Tapping
Finish
Chrome

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.