Zoro Homepage

PAK PHIL OVAL HD T.S., #8 X 3/4, #6 HD, CHRM

  • Mfr # AP1799

  • Zoro # G312308259


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Screw Size
#8
Point Type
A/AB
Head Size
#6
Head Style
Phillips Oval
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP1799
Zoro #
G312308259
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Head Size
#6

Details

Point Type
A/AB
Head Style
Phillips Oval
Finish
Chrome
Screw Type
Tapping

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.