Zoro Homepage

PAK PHIL PAN HD SEMS T.S., #8 X 3/4, PHOS, 4PK

  • Mfr # AP12820

  • Zoro # G112309111


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Screw Type
Tapping
Washer Diameter
1/2 in
Head Style
Phillips Pan Sems
Screw Size
#8
Point Type
A/AB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP12820
Zoro #
G112309111
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Diameter
1/2 in
Screw Size
#8

Details

Screw Type
Tapping
Head Style
Phillips Pan Sems
Point Type
A/AB
Finish
Black Phosphate

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.