Zoro Homepage

PAK PHIL RD WSHR HD T.S., #8 5/8, CHRM

  • Mfr # AP2806

  • Zoro # G912308260


product price: $10.29
/ea

Key Features

Point Type
A/AB
Finish
Chrome
Washer Head Diameter
13/32 in.
Screw Type
Tapping
Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP2806
Zoro #
G912308260
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Head Diameter
13/32 in.
Screw Size
#8

Details

Point Type
A/AB
Finish
Chrome
Screw Type
Tapping
Head Style
Phillips Truss

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.