PAK PHIL WSHR HD., M4.2-1.41 X 20MM, BK OX, 4PK

  • Mfr # AP12060

  • Zoro # G212308854


product price:  $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Finish
Black Oxide
Screw Type
Tapping
Screw Size
M4.2-1.41
Head Style
Phillips Truss
Washer Head Diameter
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP12060
Zoro #
G212308854
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M4.2-1.41
Washer Head Diameter
11mm

Details

Finish
Black Oxide
Screw Type
Tapping
Head Style
Phillips Truss
Point Type
A/AB

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.