
PAK PHIL WSHR HD TEKS T.S., #8 X 1/2, ZINC, 4PK
Mfr # AP15172
Zoro # G312309263
product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38
Key Features
Screw Type
Tapping
Finish
Zinc
Screw Size
#8
Washer Head Diameter
13/32 in.
Head Style
Phillips Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP15172
Zoro #
G312309263
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Washer Head Diameter
13/32 in.
Details
Screw Type
Tapping
Finish
Zinc
Head Style
Phillips Truss
Point Type
Type 2 Self-Drilling Teks
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.