Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK PHIL WSHR HS T.S., #8 X 7/16, ZINC, 4PK

  • Mfr # AP2805

  • Zoro # G212308267


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Finish
Zinc
Screw Type
Tapping
Screw Size
#8
Point Type
A/AB
Washer Head Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP2805
Zoro #
G212308267
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Washer Head Diameter
3/8 in

Details

Finish
Zinc
Screw Type
Tapping
Point Type
A/AB
Head Style
Phillips Truss

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.