Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK PLUG BUTTONS, FOR 1/2 HOLE, 4PK

  • Mfr # AP9288

  • Zoro # G012309167


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Head Diameter
7/8 in.
Hole Size
1/2 in
Panel Thickness
0.02 IN. - 0.07 IN.
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9288
Zoro #
G012309167
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
7/8 in.
Hole Size
1/2 in
Panel Thickness
0.02 IN. - 0.07 IN.

Details

Material
Polyethylene

Description

Plastic Plug Buttons, Black Polyethylene, Depressed Center

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.