Zoro Homepage

PAK RUBBER CAPS, 3/16 ID, 4PK

  • Mfr # AP4440

  • Zoro # G812308520


product price: $6.79
/pk 4, $1.70/ea
Sold in multiples of 2 for $13.58

Key Features

Inside Length
9/16 in
Material
EPDM Rubber
Fits Tubing O.D.
3/16 IN.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP4440
Zoro #
G812308520
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
9/16 in

Details

Material
EPDM Rubber
Fits Tubing O.D.
3/16 IN.
Color
Black

Description

Rubber Caps Special Heat Resistant EPDM Rubber

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.