
PAK SCREW GROMMETS, #12 SIZE
Mfr # AP19194
Zoro # G212308335
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Stem Length
19 mm
Screw Size
#12
Hole Size
9mm x 9mm Square
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP19194
Zoro #
G212308335
UPC #
-
Country of Origin
China
Dimensions
Stem Length
19 mm
Screw Size
#12
Hole Size
9mm x 9mm Square
Head Diameter
16mm
Details
Material
Nylon
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.