PAK SLOTTED HEX WASHER HEAD ZINC M6-1.0 X 20MM, 4PK

  • Mfr # AP16826

  • Zoro # G712309252


product price:  $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Screw Size
M6-1.0
Point Type
CA
Finish
Zinc
Washer Head Diameter
13 mm
Across Flats
10.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP16826
Zoro #
G712309252
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M6-1.0
Washer Head Diameter
13 mm

Details

Point Type
CA
Finish
Zinc
Across Flats
10.0mm
Head Style
Slotted Hex Flange

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.