Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK SPRING TYPE U-NUTS #10 SCREW SIZE, 4PK

  • Mfr # AP15752

  • Zoro # G212309219


product price: $5.59
/pk 4, $1.40/ea
Sold in multiples of 2 for $11.18

Key Features

Panel Range
0.025 in. - 0.150 in.
Screw Size
#10
Finish
Phosphate
Center Of Hole To Edge
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP15752
Zoro #
G212309219
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10

Details

Panel Range
0.025 in. - 0.150 in.
Finish
Phosphate
Center Of Hole To Edge
9/16 in

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.