Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK SPRING TYPE U-NUTS, #10 SCREW SIZE

  • Mfr # AP10066

  • Zoro # G612308386


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Finish
Phosphate
Screw Size
#10
Panel Range
0.025 in. - 0.125 in.
Center Of Hole To Edge
11/32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP10066
Zoro #
G612308386
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10

Details

Finish
Phosphate
Panel Range
0.025 in. - 0.125 in.
Center Of Hole To Edge
11/32 in.

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.