
PAK SPRING TYPE U-NUTS, #8 SCREW SIZE
Mfr # AP9880
Zoro # G812308971
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Screw Size
#8
Panel Range
0.025 in. - 0.150 in.
Center Of Hole To Edge
3/8 in
Finish
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP9880
Zoro #
G812308971
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Details
Panel Range
0.025 in. - 0.150 in.
Center Of Hole To Edge
3/8 in
Finish
Phosphate
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.