Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK STEEL RIVETS, 1/8 DIA 3/16 - 1/4 GRIP, 4PK

  • Mfr # AP5753

  • Zoro # G112307872


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Flange Diameter
1/4 in
Color
Silver
Head Style
Dome
Rivet Diameter
1/8 in
Rivet Length
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5753
Zoro #
G112307872
UPC #
-
Country of Origin
China

Dimensions

Flange Diameter
1/4 in
Rivet Diameter
1/8 in
Rivet Length
25/64 in

Details

Color
Silver
Head Style
Dome
Material
Steel Rivet - Steel Mandrel
Grip Range
3/16 in. - 1/4 in.

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.