Zoro Homepage

PAK STEEL RIVETS, 1/8 DIA 5/16 - 3/8 GRIP, 4PK

  • Mfr # AP8880

  • Zoro # G912307904


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Color
Silver
Rivet Length
1/2 in
Rivet Diameter
1/8 in
Flange Diameter
1/4 in
Head Style
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8880
Zoro #
G912307904
UPC #
-
Country of Origin
China

Dimensions

Rivet Length
1/2 in
Rivet Diameter
1/8 in
Flange Diameter
1/4 in

Details

Color
Silver
Head Style
Dome
Material
Steel Rivet - Steel Mandrel
Grip Range
5/16 in. - 3/8 in.

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.