Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK THREAD CUTTING NUTS, 1/4 STUD SIZE, 4PK

  • Mfr # AP2897

  • Zoro # G912308352


product price: $6.79
/pk 4, $1.70/ea
Sold in multiples of 2 for $13.58

Key Features

Finish
Zinc
Stud Size
1/4 in
Washer Diameter
19/32 in
Across Flats
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP2897
Zoro #
G912308352
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
1/4 in
Washer Diameter
19/32 in

Details

Finish
Zinc
Across Flats
1/4 in

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.