Zoro Homepage

PAK THREAD CUTTING NUTS, 3/16 STUD SIZE

  • Mfr # AP3404

  • Zoro # G812308681


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Across Flats
3/8 in
Finish
Zinc
Washer Diameter
1/2 in
Stud Size
3/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP3404
Zoro #
G812308681
UPC #
-
Country of Origin
United States

Dimensions

Washer Diameter
1/2 in
Stud Size
3/16 in.

Details

Across Flats
3/8 in
Finish
Zinc

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.