Zoro Homepage

PAK THREAD CUTTING NUTS, 6.3MM STUD SIZE, 4PK

  • Mfr # AP12255

  • Zoro # G412309033


product price: $5.59
/pk 4, $1.40/ea
Sold in multiples of 2 for $11.18

Key Features

Stud Size
6.3mm
Washer Diameter
18 mm
Finish
Zinc
Across Flats
11.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP12255
Zoro #
G412309033
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
6.3mm
Washer Diameter
18 mm

Details

Finish
Zinc
Across Flats
11.0mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.