Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK THREAD CUTTING NUTS, 8MM STUD SIZE, 4PK

  • Mfr # AP15711

  • Zoro # G912309281


product price: $5.59
/pk 4, $1.40/ea
Sold in multiples of 2 for $11.18

Key Features

Across Flats
13.0mm
Finish
Zinc
Stud Size
8 mm
Washer Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP15711
Zoro #
G912309281
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
8 mm
Washer Diameter
20 mm

Details

Across Flats
13.0mm
Finish
Zinc

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.