PAK TOYOTA & NISSAN RETAINING CLIPS, 4PK

  • Mfr # AP14737

  • Zoro # G012307668


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Material
Nylon
Color
Black
Head Diameter
13 mm
Stem Diameter
7mm
Stem Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP14737
Zoro #
G012307668
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
13 mm
Stem Diameter
7mm
Stem Length
15 mm

Details

Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.