Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAK TUBULAR NUTS, 1/8 STUD SIZE, 4PK

  • Mfr # AP2595

  • Zoro # G412308418


product price: $6.79
/pk 4, $1.70/ea
Sold in multiples of 2 for $13.58

Key Features

Finish
Phosphate
Panel Range
0.040 in. - 0.045 in.
Stud Size
1/8 in
Hole Size
3/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP2595
Zoro #
G412308418
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
1/8 in
Hole Size
3/16 in.

Details

Finish
Phosphate
Panel Range
0.040 in. - 0.045 in.

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.