Zoro Homepage

PAK TUBULAR NUTS, 3/16 STUD SIZE, 4PK

  • Mfr # AP10073

  • Zoro # G312308327


product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38

Key Features

Finish
Phosphate
Hole Size
7/32 in
Panel Range
0.038 in. - 0.044 in.
Stud Size
3/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP10073
Zoro #
G312308327
UPC #
-
Country of Origin
Japan

Dimensions

Hole Size
7/32 in
Stud Size
3/16 in.

Details

Finish
Phosphate
Panel Range
0.038 in. - 0.044 in.

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.