Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAN HEAD TAP SCREW PHILLIPS, 100PK

  • Mfr # 21609

  • Zoro # G812308438


product price: $21.85
/pk 100, $0.22/ea

Key Features

Material
Stainless Steel
Head Style
Phillips Pan
Screw Size
#14 (M6.3)
Head Diameter
15/32 in.
Screw Type
Tapping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21609
Zoro #
G812308438
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14 (M6.3)
Head Diameter
15/32 in.
Length
3/4 in

Details

Material
Stainless Steel
Head Style
Phillips Pan
Screw Type
Tapping

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.