Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAN-L-RIVETS, 100PK

  • Mfr # 8880

  • Zoro # G112307889


product price: $9.69
/pk 100, $0.10/ea

Key Features

Grip Range
5/16 in. - 3/8 in.
Color
Silver
Head Style
Dome
Material
Steel Rivet - Steel Mandrel
Flange Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8880
Zoro #
G112307889
UPC #
-
Country of Origin
China

Dimensions

Flange Diameter
1/4 in
Rivet Diameter
1/8 in
Rivet Length
1/2 in

Details

Grip Range
5/16 in. - 3/8 in.
Color
Silver
Head Style
Dome
Material
Steel Rivet - Steel Mandrel

Description

Auveco products match applicable IFI standards. 1/4 in Dia flange | Auveco products match applicable IFI standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.