Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAN-L-RIVETS, 100PK

  • Mfr # 8883

  • Zoro # G712307876


product price: $9.99
/pk 100, $0.10/ea

Key Features

Rivet Diameter
5/32 in.
Material
Steel Rivet - Steel Mandrel
Flange Diameter
5/16 in
Head Style
Dome
Grip Range
1/16 in. - 1/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8883
Zoro #
G712307876
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
5/32 in.
Flange Diameter
5/16 in
Rivet Length
7/32 in

Details

Material
Steel Rivet - Steel Mandrel
Head Style
Dome
Grip Range
1/16 in. - 1/8 in.
Color
Silver

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.