Zoro Homepage

PAN-L RIVETS

  • Mfr # 8301

  • Zoro # G112307957


product price: $16.39
/ea

Key Features

Rivet Diameter
3/16 in.
Head Style
Dome
Rivet Length
9/16 in
Color
Silver
Material
Aluminum Rivet - Aluminum Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8301
Zoro #
G112307957
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in.
Rivet Length
9/16 in
Flange Diameter
3/8 in

Details

Head Style
Dome
Color
Silver
Material
Aluminum Rivet - Aluminum Mandrel
Grip Range
1/4 in. - 3/8 in.

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.