
PAN-L RIVETS
Mfr # 8311
Zoro # G312307955
product price: $13.55
/eaKey Features
Rivet Length
7/16 in
Rivet Diameter
3/16 in.
Material
Aluminum Rivet - Aluminum Mandrel
Flange Diameter
3/8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8311
Zoro #
G312307955
UPC #
-
Country of Origin
China
Dimensions
Rivet Length
7/16 in
Rivet Diameter
3/16 in.
Flange Diameter
3/8 in
Details
Material
Aluminum Rivet - Aluminum Mandrel
Color
Silver
Head Style
Dome
Grip Range
1/8 in. - 1/4 in.
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.