Zoro Homepage

PAN-L-RIVETS

  • Mfr # 8879

  • Zoro # G012307873


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Grip Range
3/16 in. - 1/4 in.
Rivet Length
25/64 in
Material
Steel Rivet - Steel Mandrel
Head Style
Large Dome
Rivet Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8879
Zoro #
G012307873
UPC #
-
Country of Origin
Mexico

Dimensions

Rivet Length
25/64 in
Rivet Diameter
1/8 in
Flange Diameter
3/8 in

Details

Grip Range
3/16 in. - 1/4 in.
Material
Steel Rivet - Steel Mandrel
Head Style
Large Dome
Color
Silver

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.