Zoro Homepage

PANEL RETAINER BLACK FRD. CHRY

  • Mfr # AV19836

  • Zoro # G402114272


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Color
Black
Stem Diameter
7/32 in
Stem Length
11/16 in.
Bottom Head Diameter
7/16 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV19836
Zoro #
G402114272
UPC #
-
Country of Origin
Unknown

Dimensions

Stem Diameter
7/32 in
Stem Length
11/16 in.
Bottom Head Diameter
7/16 in

Details

Color
Black
Material
Nylon
Type
Single Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.