Zoro Homepage

PANEL RIVETS, 100PK

  • Mfr # 5751

  • Zoro # G912307898


product price: $9.45
/pk 100, $0.09/ea

Key Features

Rivet Diameter
1/8 in
Head Style
Countersunk
Material
Steel Rivet - Steel Mandrel
Rivet Length
7/32 in
Flange Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5751
Zoro #
G912307898
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/8 in
Rivet Length
7/32 in
Flange Diameter
7/32 in

Details

Head Style
Countersunk
Material
Steel Rivet - Steel Mandrel
Grip Range
1/16 in. - 1/8 in.
Color
Silver

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.