Zoro Homepage

PANEL RIVETS, 100PK

  • Mfr # 5753

  • Zoro # G412307909


product price: $8.15
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.30

Key Features

Material
Steel Rivet - Steel Mandrel
Rivet Diameter
1/8 in
Flange Diameter
1/4 in
Color
Silver
Grip Range
3/16 in. - 1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5753
Zoro #
G412307909
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/8 in
Flange Diameter
1/4 in
Rivet Length
25/64 in

Details

Material
Steel Rivet - Steel Mandrel
Color
Silver
Grip Range
3/16 in. - 1/4 in.
Head Style
Dome

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.