Zoro Homepage

PANEL RIVETS, 100PK

  • Mfr # 5755

  • Zoro # G012307941


product price: $14.55
/pk 100, $0.15/ea

Key Features

Rivet Diameter
3/16 in.
Color
Silver
Grip Range
1/16 in. - 1/8 in.
Rivet Length
9/32 in.
Head Style
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5755
Zoro #
G012307941
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in.
Rivet Length
9/32 in.
Flange Diameter
3/8 in

Details

Color
Silver
Grip Range
1/16 in. - 1/8 in.
Head Style
Dome
Material
Aluminum Rivet - Aluminum Mandrel

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.