Zoro Homepage

PANEL RIVETS, 500PK

  • Mfr # 5752

  • Zoro # G212307932


product price: $27.29
/pk 500, $0.05/ea

Key Features

Grip Range
3/16 in. - 1/4 in.
Flange Diameter
1/4 in
Color
Silver
Rivet Length
25/64 in
Material
Steel Rivet - Steel Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5752
Zoro #
G212307932
UPC #
-
Country of Origin
China

Dimensions

Flange Diameter
1/4 in
Rivet Length
25/64 in
Rivet Diameter
1/8 in

Details

Grip Range
3/16 in. - 1/4 in.
Color
Silver
Material
Steel Rivet - Steel Mandrel
Head Style
Dome

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.