PARK & TURN SIGNAL GROMMET 13MM HD DIA, 50PK

  • Mfr # 19783

  • Zoro # G112308572


product price: $15.29
/pk 50, $0.31/ea

Key Features

Stud Size
7/32 in
Material
Nylon
Color
White
Hole Size
11mm
Head Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19783
Zoro #
G112308572
UPC #
-
Country of Origin
China

Dimensions

Stud Size
7/32 in
Hole Size
11mm
Head Diameter
13 mm
Stem Length
9 mm

Details

Material
Nylon
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.