Zoro Homepage

PEEL TYPE RIVET 1/4 DIA 1/32 GRIP - GM FORD CHRY

  • Mfr # 11620

  • Zoro # G212307895


product price: $12.15
/ea

Key Features

Material
Aluminum Rivet - Steel Mandrel
Rivet Diameter
1/4 in
Grip Range
1/32 in. - 9/64 in.
Flange Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11620
Zoro #
G212307895
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Flange Diameter
1/2 in

Details

Material
Aluminum Rivet - Steel Mandrel
Grip Range
1/32 in. - 9/64 in.

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.