Zoro Homepage

PEEL TYPE RIVET 1/4 DIA. 9/64-3/16 GRIP5, 25PK

  • Mfr # 14486

  • Zoro # G412307985


product price: $9.79
/pk 25, $0.39/ea

Key Features

Rivet Diameter
1/4 in
Grip Range
9/64 in. - 3/16 in.
Flange Diameter
1/2 in
Material
Aluminum Rivet - Steel Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14486
Zoro #
G412307985
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Flange Diameter
1/2 in

Details

Grip Range
9/64 in. - 3/16 in.
Material
Aluminum Rivet - Steel Mandrel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.