Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH OV HD 8X3/4SMS 100PK

  • Mfr # AV2359

  • Zoro # G402425477


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Point Type
A/AB
Head Size
Standard
Finish
Zinc
Set Screw Size
#8
Head Style
Phillips Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2359
Zoro #
G402425477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
Standard
Set Screw Size
#8
Length through Bore
3/4 in

Details

Point Type
A/AB
Finish
Zinc
Head Style
Phillips Oval
Screw Type
Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.