Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH PAN HD 14X1-3/4 100PK

  • Mfr # AV3211

  • Zoro # G602486490


product price: $18.29
/ea

Key Features

Finish
Zinc
Point Type
A/AB
Screw Size
#14 (M6.3)
Head Style
Phillips Pan
Length
1-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV3211
Zoro #
G602486490
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#14 (M6.3)
Length
1-3/4 in.

Details

Finish
Zinc
Point Type
A/AB
Item
Pan Head Tapping
Head Style
Phillips Pan
Screw Type
Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.